Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # DF30-1/2-1-EXP
Zoro # G705659463
product price: $2,323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,323.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # DF30-1/2-1-EXP
- Zoro # G705659463
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series explosion proof direct drive tube axial duct fans are designed for use in dry maximum 104f environments to economically remove fumes, dust or smoke. Suitable for use in the following applications: air make-up systems where motor must be located in the airstream harsh, dry environments when equipped with mill and chemical duty motors and special coating optional specifications available include: 3 phase 230/460v, 3/4, 2, or 3 hp motor features & benefits: standard propellers are non-sparking cast aluminum fan housing is all welded, heavy gauge steel construction motors are high quality industrial grade available in single or three phase totally enclosed optional accessories: companion flanges horizontal support legs horizontal or vertical support brackets inlet or outlet guards osha compliant inspection door epoxy or urethane coatings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.9H)
- HOSHIZAKI Fuse Holder (4A5443-01)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A BLUE)
- SOLER & PALAU Inline Centrifugal Duct Fan, 5 In. Dia. (PV-125X)
- Americraft Mfg Inline Duct Fans