Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # DF24-1/4-1-EXP
Zoro # G605659426
product price: $2,083.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,083.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # DF24-1/4-1-EXP
- Zoro # G605659426
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series explosion proof direct drive tube axial duct fans are designed for use in dry maximum 104f environments to economically remove fumes, dust or smoke. Suitable for use in the following applications: air make-up systems where motor must be located in the airstream harsh, dry environments when equipped with mill and chemical duty motors and special coating optional specifications available include: 3 phase 230/460v, 1/3, , 3/4, 1, 2, or 3 hp motor features & benefits: standard propellers are non-sparking cast aluminum fan housing is all welded, heavy gauge steel construction motors are high quality industrial grade available in single or three phase totally enclosed optional accessories: companion flanges horizontal support legs horizontal or vertical support brackets inlet or outlet guards osha compliant inspection door epoxy or urethane coatings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- GREENSEAM Round Rigid Ducts, 9 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA26)
- EMPIRE COMFORT SYSTEMS Switch (R1822)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- Americraft Mfg Inline Duct Fans