Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # DF18-1/4-1-EXP
Zoro # G105659384
product price: $1,898.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,898.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # DF18-1/4-1-EXP
- Zoro # G105659384
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series explosion proof direct drive tube axial duct fans are designed for use in dry maximum 104f environments to economically remove fumes, dust or smoke. Suitable for use in the following applications: air make-up systems where motor must be located in the airstream harsh, dry environments when equipped with mill and chemical duty motors and special coating optional specifications available include: 3 phase 230/460v, 1/3, 1/2 or 1 hp motor features & benefits: standard propellers are non-sparking cast aluminum fan housing is all welded, heavy gauge steel construction motors are high quality industrial grade available in single or three phase totally enclosed optional accessories: companion flanges horizontal support legs horizontal or vertical support brackets inlet or outlet guards osha compliant inspection door epoxy or urethane coatings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H (8010005970)
- RESIDEO Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap. (V8043E1012)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- BEVERAGE-AIR Door Gasket, 21-1/8" x 23-1/8" (703-963D-03)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover (P-800)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speeds Scented Air Mover with Negative Ion Generator, Refillable Scent Cartridge and 3-Hour Timer (P-450NT)
- SOLER & PALAU Inline Centrifugal Duct Fan, 6 In. Dia. (PV-150X)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- Americraft Mfg Inline Duct Fans