Shop All Direct Drive Exhaust Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # CAF-924-1-1-TEFC
Zoro # G805721817
product price: $4,569.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,569.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # CAF-924-1-1-TEFC
- Zoro # G805721817
- Country of Origin United States
- Category Direct Drive Exhaust Fans
Description
Global industrial's series filtered exhaust fan is excellent for use where filtered exhaust air is required. Efficiently supplies clean, filtered air for oem machinery and equipment markets such as pressurizing electrical cabinets. optional specifications available include : 3 phase 230/460v explosion proof motor **if optional specifications are needed just ask your global industrial sales representative** economical choice for small un-ducted paint spray booths. Rugged spark-resistant aluminum propellers are standard. Removable filter box comes with 2" disposable filter that are high capacity, pleated type that meet merv 8 rating suitable for filtering light spray paint, dust and small particles. Comes with tefc motor and standard osha style propeller guard. Available optional accessories and applications are available upon request like harsh environment coatings and inlet weather hood. unit can also be special ordered as an intake fan for the same price, please contact your global sales representative for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- SELKIRK THIMBL WAL BVNT 5""5RV-WT (187705)
- AMERIMAX HOME PRODUCTS Flash Roll Vlly Galv 36Inx50Ft (70036)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- CONTINENTAL DYNAMICS Continental Dynamics® 10" Exhaust Fan with Shutter - Direct Drive - 1/30 HP - 3 Speed (248448A)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D989)
- GLOBAL INDUSTRIAL 3-Speed Direct Drive Exhaust Fan, 18 Diameter, 120V (246619)
- CD Continental Dynamics Direct Drive 18in Exhaust Fan W/ Shutter, 1 Speed, 5250CFM, 1/8 HP, 1Phase (294496)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- DAYTON Exhaust Fan, 16 In, 208-230/460V (10D984)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D974)
- Americraft Mfg Direct Drive Exhaust Fans