Shop All Direct Drive Exhaust Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # CAF-916-1/4-1-TEFC
Zoro # G905721755
product price: $3,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,034.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # CAF-916-1/4-1-TEFC
- Zoro # G905721755
- Country of Origin United States
- Category Direct Drive Exhaust Fans
Description
Global industrial's series filtered exhaust fan is excellent for use where filtered exhaust air is required. Efficiently supplies clean, filtered air for oem machinery and equipment markets such as pressurizing electrical cabinets. optional specifications available include : 3 phase 230/460v explosion proof motor **if optional specifications are needed just ask your global industrial sales representative** economical choice for small un-ducted paint spray booths. Rugged spark-resistant aluminum propellers are standard. Removable filter box comes with 2" disposable filter that are high capacity, pleated type that meet merv 8 rating suitable for filtering light spray paint, dust and small particles. Comes with tefc motor and standard osha style propeller guard. Available optional accessories and applications are available upon request like harsh environment coatings and inlet weather hood. unit can also be special ordered as an intake fan for the same price, please contact your global sales representative for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Covers, 2InLine Ports, PK10 (CER-101-104)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D985)
- DAYTON Exhaust Fan, 18 In, 115/230V (10D973)
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- CANARM Exhaust Fan, Industrial/Commercial, 42 in (AX42-7)
- HESSAIRE PRODUCTS. Hessaire 24" Direct Drive Box Fan 24D370-N, 1/2HP, 1PH, 5618 CFM (24D370-N)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- Americraft Mfg Direct Drive Exhaust Fans