Shop All Attic Exhaust Ventilators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # BRV-860-5-3
Zoro # G405733593
product price: $9,413.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,413.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # BRV-860-5-3
- Zoro # G405733593
- Country of Origin United States
- Category Attic Exhaust Ventilators
Description
Global industrial's series industrial roof exhausters are designed for general ventilation in production or warehouse areas where efficient, quiet air flow is required. key features and benefits ruggedly constructed steel curb cap including spun venturi section for efficient air flow. heavy gauge fabricated steel propellers are standard. cast aluminum spark-resistant propellers available for hazardous locations. butterfly damper section, mill galvanized construction, with damper blades that open when fan is energized and close weathertight when unit is off. Dampers rotate in nylon bearings on a stainless steel axle. belt driven for quiet operation. industrial grade cast iron pillow block ball bearings with locking collars. optional accessories weatherproof non-fused disconnect switches. insulated roof curbs for flat or pitched roofs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS Ventltn Fan W/Lght 50Cfm (678)
- TELEDYNE LAARS Gasket, 3 Burner Tray (S2012700)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- HOSHIZAKI Baffle (104322-01)
- DAYTON DAYTON Alu/Steel 8"H 21.25"W Exhst Fan (347HY0)
- MASTER FLOW Gooseneck Vent, 10 in OAL, 10 in OAW, Steel, Mill, Galvanized (GNV10)
- MASTER FLOW EGV5 Power Attic Vent, 1450 cfm, 696 sq-in Net Free Ventilating Area, Galvanized Steel, Silver (EGV5)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W194)
- LOMANCO Omni Ridge Vent, 4 ft L, Black (OR4)
- BROAN-NUTONE Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft. (353)
- AIR-VENT Air Vent 53320 Gable Mount Power Attic Ventilator (594116)
- Americraft Mfg Attic Exhaust Ventilators