Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # BPR48-5CS-3-TEFC
Zoro # G905659355
product price: $6,662.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,662.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # BPR48-5CS-3-TEFC
- Zoro # G905659355
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series wet environment duct fans are designed for use in high moisture or contaminated airstreams. Ideally suited for use on industrial parts washers for excess water vapor removal. Suitable for use in dry-off ovens, kilns and low temperature furnaces to 375f with the addition of high temperature package. Optional specifications available include: 3 phase 230/460v 7-1/2, or 10 hp motor. features and benefits bearings located in a sealed watertight chamber and protected by a water slinger and shaft seal standard propellers are cast aluminum; carbon steel and stainless steel propellers also available standard construction suitable to 225f and up to 375f with high temperature package. Fabricated steel propeller is standard above 275f available in 304 or 316 stainless steel construction for harsh or contaminated environments adjustable motor base allows for proper belt tension for maximum belt life pulleys are rugged cast iron or turned steel motors are high quality industrial grade available in single or three phase totally enclosed optional accessories belt guard horizontal or vertical support brackets combination motor cover/belt guard inlet or outlet guards osha compliant companion flanges inspection door horizontal support legs epoxy or urethane coatings adjustable pitch motor pulley continuously welded flanges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Mount Exhaust Fan, 16", Variable Speed, 1850 cfm (AX16-1VHE)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CA-1C)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- SOLER & PALAU Inline Centrifugal Fan, 1/3HP, 1Ph, 2025rpm (SQB08PH1S)
- Americraft Mfg Inline Duct Fans