Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # BPR27-3/4-1-EXP
Zoro # G705659456
product price: $3,671.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,671.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # BPR27-3/4-1-EXP
- Zoro # G705659456
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series dry environment explosion proof duct fans are designed to handle clean dry air to a maximum of 180f. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems. Optional specifications available include: 3 phase 230/460v 1, 1-1/2, or 2 hp motor. features and benefits long-life maintenance free sealed for life fan bearings spark-resistant heavy duty cast aluminum propellers adjustable motor base allows for proper belt tension for maximum belt life pulleys are rugged cast iron or turned steel motors are high quality industrial grade available in single or three phase explosion proof optional accessories belt guard horizontal or vertical support brackets combination motor cover/belt guard inlet or outlet guards osha compliant companion flanges inspection door horizontal support legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- SUPCO Universal Relay Overload, 115V (URO41)
- BROAN-NUTONE Filtr Qt Series Dct-Free (BPQTF)
- SOLER & PALAU Interior Air Valve, 6" (BOC150)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- SOLER & PALAU Inline Centrifugal Fan, 1/3HP, 1Ph, 2025rpm (SQB08PH1S)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23229)
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB12)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- Americraft Mfg Inline Duct Fans