Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # B30-1/2-1-TEFC
Zoro # G705659470
product price: $2,637.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,637.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # B30-1/2-1-TEFC
- Zoro # G705659470
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series dry environment duct fans are designed to handle clean dry air to a maximum of 180f. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems. Optional specifications available include: 3 phase 230/460v 1, 1-1/2, 2, 3, or 5 hp motor. features and benefits long-life maintenance free sealed for life fan bearings spark-resistant heavy duty cast aluminum propellers adjustable motor base allows for proper belt tension for maximum belt life pulleys are rugged cast iron or turned steel motors are high quality industrial grade available in single or three phase totally enclosed or explosion proof optional accessories belt guard horizontal or vertical support brackets combination motor cover/belt guard inlet or outlet guards osha compliant companion flanges inspection door horizontal support legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 12A06 1/8" Vent Limiting Orifice (12A06)
- HONEYWELL L6006A1244 Aquastat (100-240F (L6006A1244)
- CANTERBURY ENTERPRISES LLC Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome (NKY.18)
- KNAUF INSULATION 1.0# 2"X48"X75' (R 6.0) Knauf Fsk Fg Duct Wrap (502900)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- SUNCOURT Centrax 4" Corded In-Line Centrifugal Fan (TF104-CRD)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- SUNCOURT Variable Speed Hardwired Room to Room Transfer Fan w/Rotatable Grille (TW208P)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- Americraft Mfg Inline Duct Fans