Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # B18-1/4-1-TEFC
Zoro # G505659380
Free Shipping & Returns
$2,214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americraft Mfg
- MFR # B18-1/4-1-TEFC
- Zoro # G505659380
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series dry environment duct fans are designed to handle clean dry air to a maximum of 180f. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems. Optional specifications available include: 3 phase 230/460v 1/3, 1/2, or 1-1/2 hp motor. features and benefits long-life maintenance free sealed for life fan bearings spark-resistant heavy duty cast aluminum propellers adjustable motor base allows for proper belt tension for maximum belt life pulleys are rugged cast iron or turned steel motors are high quality industrial grade available in single or three phase totally enclosed or explosion proof optional accessories belt guard horizontal or vertical support brackets combination motor cover/belt guard inlet or outlet guards osha compliant companion flanges inspection door horizontal support legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1404-27 R)
- ALL-FILTERS 16X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16201.8 4PK)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. (FG 6M EC)
- FANTECH Mixed Flow Duct Fan, Plastic, 120V, 93W (prioAir 8)
- Americraft Mfg Inline Duct Fans