Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # B15-3/4CS-1-TEFC
Zoro # G005659439
product price: $2,534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,534.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # B15-3/4CS-1-TEFC
- Zoro # G005659439
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series wet environment duct fans are designed for use in high moisture or contaminated airstreams. Ideally suited for use on industrial parts washers for excess water vapor removal. Suitable for use in dry-off ovens, kilns and low temperature furnaces to 375f with the addition of high temperature package. Optional specifications available include: 3 phase 230/460v 1 hp motor. features and benefits bearings located in a sealed watertight chamber and protected by a water slinger and shaft seal standard propellers are cast aluminum; carbon steel and stainless steel propellers also available standard construction suitable to 225f and up to 375f with high temperature package. Fabricated steel propeller is standard above 275f available in 304 or 316 stainless steel construction for harsh or contaminated environments adjustable motor base allows for proper belt tension for maximum belt life pulleys are rugged cast iron or turned steel motors are high quality industrial grade available in single or three phase totally enclosed optional accessories belt guard horizontal or vertical support brackets combination motor cover/belt guard inlet or outlet guards osha compliant companion flanges inspection door horizontal support legs epoxy or urethane coatings adjustable pitch motor pulley continuously welded flanges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- TELEDYNE LAARS Fen35-6087J1-034 Ignition Contro (35-6087J1-)
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- MRCOOL PreCharged 25FT Line Set (NV25-3834)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speeds Scented Air Mover with Negative Ion Generator, Refillable Scent Cartridge and 3-Hour Timer (P-450NT)
- MVP MASTER RAM SERIES 10" Ho Classic Inline Fan 120V (10" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- Americraft Mfg Inline Duct Fans