Shop All Inline Duct Fans
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # B12-1/4-1-EXP
Zoro # G705659388
product price: $2,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # B12-1/4-1-EXP
- Zoro # G705659388
- Country of Origin United States
- Category Inline Duct Fans
Description
Global industrial's series dry environment explosion proof duct fans are designed to handle clean dry air to a maximum of 180f. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems. Optional specifications available include: 3 phase 230/460v 1/3, 1/2, or 3/4 hp motor. features and benefits long-life maintenance free sealed for life fan bearings spark-resistant heavy duty cast aluminum propellers adjustable motor base allows for proper belt tension for maximum belt life pulleys are rugged cast iron or turned steel motors are high quality industrial grade available in single or three phase explosion proof optional accessories belt guard horizontal or vertical support brackets combination motor cover/belt guard inlet or outlet guards osha compliant companion flanges inspection door horizontal support legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Duct Flexible Aluminum 5Inx8Ft (304)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- HONEYWELL 525 cfm Portable Evaporative Cooler (CO30XE)
- ROBERTSHAW 700-064 24V 1" X 1" Universal (700-064)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23220)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- Americraft Mfg Inline Duct Fans