Shop All Attic Exhaust Ventilators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # AMLL-48-5-3
Zoro # G505733608
product price: $8,118.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,118.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # AMLL-48-5-3
- Zoro # G505733608
- Country of Origin United States
- Category Attic Exhaust Ventilators
Description
Global industrial's series industrial roof exhausters are designed for general ventilation and smoke and fume removal where lower cost and less maintenance are a priority. key features and benefits ruggedly constructed steel curb cap including spun venturi section for efficient air flow. cast aluminum spark-resistant propellers are standard and suitable for use in hazardous locations when paired with explosion proof motor. butterfly damper section, mill galvanized construction, with damper blades that open when fan is energized and close weathertight when unit is off. Dampers rotate in nylon bearings on a stainless steel axle. optional accessories weatherproof non-fused disconnect switches. insulated roof curbs for flat or pitched roofs. magnetic latches to keep damper section lids down when fan is off. replacement damper sections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- ALL-FILTERS 20X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20244.C 3PK)
- HEIL QUAKER /ICP 1173636 Defrost Control Board (1173636)
- EVERBILT 4 in. Louvered Vent Cap in White (LC4WXHD)
- AIR VENT Wall Louver 14"X24"White (81232)
- AIR VENT 8' BRN ALU Ridge Vent (RV8BR)
- VENTAMATIC Cool AtticĀ® Galvanized Steel Round Vent, 144" Sq. in NFA, Mill, 1/Pack (VX25)
- DAYTON 1500 CFM Roof Mount Attic Fan, 120V (10N202)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W194)
- AIR-VENT Air Vent 53320 Gable Mount Power Attic Ventilator (AI576319)
- Americraft Mfg Attic Exhaust Ventilators