Shop All Air Circulators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 30DAL-1/31Y-1-TEFC
Zoro # G005810670
product price: $3,390.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,390.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # 30DAL-1/31Y-1-TEFC
- Zoro # G005810670
- Country of Origin United States
- Category Air Circulators
Description
Global industrial's series 1-way yoke mount provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. optional specifications available include : 3 phase 230/460v explosion proof motor 1/2, 3/4, 1, 1-1/2, 2, or 3 hp motor features and benefits swivels 180 on a horizontal axis front & rear osha style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh rugged spark-resistant cast aluminum propellers are standard industrial grade tefc motors are standard explosion proof motors available for hazardous locations all models have cord wired to motor and extended through fan housing except explosion proof fans optional accessories manual starting switches with built-in overload protection, mounted & wired for fans with tefc motors only coatings available for outdoor service or harsh environments fabricated steel propellers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-007)
- ALL-FILTERS 25X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (25252.8 4PK)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- VENCO Mobile Drum Fan 42" Non-Oscillating (VMAC-42-BD-WK)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- Americraft Mfg Air Circulators