Shop All Air Circulators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 24DA-1/4L-1-TEFC
Zoro # G605667469
product price: $1,914.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,914.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # 24DA-1/4L-1-TEFC
- Zoro # G605667469
- Country of Origin United States
- Category Air Circulators
Description
Global industrial's series low stand cooler fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. optional specifications available include : 3 phase 230/460v 1/3 or 1 hp motor features and benefits front & rear osha style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh rugged spark-resistant cast aluminum propellers are standard industrial grade tefc motors are standard. explosion proof motors available for hazardous locations all models have cord wired to motor and extended through fan housing except explosion proof fans. optional accessories caster sets which include two fixed and two swivel locking casters. manual starting switches with built-in overload protection, mounted & wired for fans with tefc motors only. coatings available for outdoor service or harsh environments. belt drive configuration. fabricated steel propellers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ32)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- Americraft Mfg Air Circulators