Shop All Air Circulators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 24DA-1/42Y-1-TEFC
Zoro # G005810588
product price: $2,818.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,818.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # 24DA-1/42Y-1-TEFC
- Zoro # G005810588
- Country of Origin United States
- Category Air Circulators
Description
Global industrial's series 2-way yoke mount portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. optional specifications available include : 3 phase 230/460v explosion proof motor 1/3, 1/2, 3/4, 1, 1-1/2, or 3 hp motor features and benefits swivels 180 on a horizontal axis and 360 on a vertical axis front & rear osha style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh rugged spark-resistant cast aluminum propellers are standard industrial grade tefc motors are standard explosion proof motors available for hazardous locations all models have cord wired to motor and extended through fan housing except explosion proof fans optional accessories manual starting switches with built-in overload protection, mounted & wired for fans with tefc motors only coatings available for outdoor service or harsh environments fabricated steel propellers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 123869A 1/2" Npt. Copper Well (123869A)
- TJERNLUND PRODUCTS Tube, HS-2 Series Sensing (950-0013)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- PRO1 IAQ Low Voltage Thermostat, 1 H 1 C, wall Mount, Hardwired/Battery, 24V AC (T701)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- PATTERSON High-Velocity Industrial Fan, 12000 cfm (H30B)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- K-TOOL INTERNATIONAL 30" Direct Drive Drum Fan (KTI77735)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- Americraft Mfg Air Circulators