Shop All Attic Exhaust Ventilators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 1942-B-1-1/2-3-I
Zoro # G305733587
product price: $7,354.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$7,354.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # 1942-B-1-1/2-3-I
- Zoro # G305733587
- Country of Origin United States
- Category Attic Exhaust Ventilators
Description
Global industrial's series industrial roof ventilators are designed for general ventilation needs. Models are available for intake or exhaust air flow and belt driven or direct driven construction. key features and benefits: heavy gauge continuously welded curb cap provides watertight construction. standard construction includes rugged fabricated steel propellers; non-sparking cast aluminum propellers available for hazardous locations. standard construction is belt driven but is also available in direct drive if required. can be built for supply or exhaust with special reversible propeller. fabricated aluminum weather hood with removable birdscreen. Easily opened and fully supported in place for full access to fan inside. optional accessories gravity, counterbalanced or motorized dampers. weatherproof non-fused disconnect switches. insulated roof curbs for flat or pitched roofs. filter box section for intake units (reduced cfm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Expansion (CCVX100)
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA24)
- DANFOSS Kps 1/4" Pressure Switch (060-310566)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W196)
- DAYTON Ventilator Combo Kit, Gable Mount, 120 V, Hz: 60 (347HX8)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- LOMANCO WHT ADJ Louver (905W)
- AIR VENT Wthr Wd Rnd Roof Vent (97691)
- MASTER FLOW ERV4BL Power Attic Vent with Thermostat, 1000 cfm, 480 sq-in Net Free Ventilating Area, Steel, Black (ERV4BL)
- QUIETCOOL 1452 CFM Attic Fan, 120V (GA ES-1500)
- Americraft Mfg Attic Exhaust Ventilators