Shop All Attic Exhaust Ventilators
Americraft Mfg
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # 1942-B-1-1/2-1-E
Zoro # G805733612
product price: $7,699.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$7,699.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Mfg
- MFR # 1942-B-1-1/2-1-E
- Zoro # G805733612
- Country of Origin United States
- Category Attic Exhaust Ventilators
Description
Global industrial's series industrial roof ventilators are designed for general ventilation needs. Models are available for intake or exhaust air flow and belt driven or direct driven construction. key features and benefits: heavy gauge continuously welded curb cap provides watertight construction. standard construction includes rugged fabricated steel propellers; non-sparking cast aluminum propellers available for hazardous locations. standard construction is belt driven but is also available in direct drive if required. can be built for supply or exhaust with special reversible propeller. fabricated aluminum weather hood with removable birdscreen. Easily opened and fully supported in place for full access to fan inside. optional accessories gravity, counterbalanced or motorized dampers. weatherproof non-fused disconnect switches. insulated roof curbs for flat or pitched roofs. filter box section for intake units (reduced cfm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- AIR-CARE DuctMaster III (FG0090)
- DUROVENT Rafter Vent, 48 in L, 22 in W, Polystyrene (UDV2248)
- BROAN-NUTONE Broan Roof Mounted Powered Attic Ventilator With Black PVC Dome - 1600 CFM (356BK)
- ADO Durovent 22 in. W X 48 in. L Kraft Faced Attic Rafters 8 sq ft, 10PK. (VBXUDV2248)
- QUIETCOOL QUIETCOOL Steel 19.5"H 23.5"W Exhst Fan (AFR SLR-40W)
- HOUSE RVG55000 Slant Galvanized Roof Vent Mill (HO2670497)
- VENTAMATIC Cool AtticĀ® Galvanized Steel Round Vent, 144" Sq. in NFA, Mill, 1/Pack (VX25)
- AIR-VENT Air Vent 53847 All Season Metal Roof Mounted Power Attic Ventilator - Black (AI576323)
- Americraft Mfg Attic Exhaust Ventilators