Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Direct, 42in, Roof, Exh, 28970CFM, 3PH, 5HP, XP
Mfr # AML-42-5-3-EXP
Zoro # G3473106
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,894.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Direct Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 57 in x 57 in
- Blade Dia. 42 in
- Voltage - Roof Ventilators 230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americraft Fan
- MFR # AML-42-5-3-EXP
- Zoro # G3473106
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 57 in x 57 in |
Blade Dia. | 42 in |
Base Width (In.) | 57 |
Base Length (In.) | 57 |
Shaft Dia. Sheave End (In.) | 1.375 in |
Base Height (In.) | 50.5 in |
Base Square Size - Roof Ventilators | 57" x 57" |
Overall Height (In.) | 50.5 in |
Damper Size | 48 x 48 in |
Housing Length | 48 in |
Overall Width | 57 in |
Base Width | 57 in |
Base Length | 57 in |
Housing Width | 48 in |
Overall Height | 50 1/2 in |
Base Height | 2 1/2 in |
Blade Diameter | 42 in |
Overall Depth | 57 in |
Overall Diameter | 42 in |
Base Dimension | 57 in Square |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 57 in, Base Width 57 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 42 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 110V, 25Multi24 (018F4115)
- ENVION Ionic Electrostatic Air Purifier 500 sq ft (49303)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (192-204)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- SOLER & PALAU Upblast Centrifugal Fan, 1/2HP, 1P, 1625rpm (STXD12RHULQH1AS)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators