Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Direct, 36in, Roof, Exh, 21200CFM, 3PH, 5HP, TE
Mfr # AML-36-5-3-TEFC
Zoro # G3473115
product price: $3,776.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,776.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Direct Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 51 in x 51 in
- Blade Dia. 36 in
- Voltage - Roof Ventilators 230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # AML-36-5-3-TEFC
- Zoro # G3473115
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 51 in x 51 in |
Blade Dia. | 36 in |
Base Height (In.) | 48.5 in |
Base Length (In.) | 51 |
Base Width (In.) | 51 |
Base Square Size - Roof Ventilators | 51" x 51" |
Overall Height (In.) | 48.5 in |
Shaft Dia. Sheave End (In.) | 1.375 in |
Overall Depth | 51 in |
Base Dimension | 51 in Square |
Overall Height | 48 1/2 in |
Damper Size | 42 x 42 in |
Base Width | 51 in |
Housing Length | 42 in |
Overall Diameter | 36 in |
Base Height | 2 1/2 in |
Overall Width | 51 in |
Base Length | 51 in |
Blade Diameter | 36 in |
Housing Width | 42 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 51 in, Base Width 51 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ANC-1C)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- SOLER & PALAU Upblast Centrifugal Fan, 1/2HP, 1P, 1140rpm (STXD16RHULQM1AS)
- DAYTON Exhaust Vent, 48 In (7A886)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators