Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Direct, 30in, Roof, Exh, 10440CFM, 1P, 3/4HP, X
Mfr # AML-30-3/4-1-EXP
Zoro # G3473185
product price: $2,972.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,972.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Direct Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 45 in x 45 in
- Blade Dia. 30 in
- Voltage - Roof Ventilators 115V AC/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # AML-30-3/4-1-EXP
- Zoro # G3473185
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 45 in x 45 in |
Blade Dia. | 30 in |
Overall Height (In.) | 42.5 in |
Base Width (In.) | 45 |
Base Length (In.) | 45 |
Base Square Size - Roof Ventilators | 45" x 45" |
Base Height (In.) | 42.5 in |
Shaft Dia. Sheave End (In.) | 0.875 in |
Blade Diameter | 30 in |
Overall Depth | 45 in |
Base Dimension | 45 in Square |
Base Width | 45 in |
Overall Width | 45 in |
Overall Diameter | 30 in |
Overall Height | 42 1/2 in |
Housing Length | 36 in |
Base Length | 45 in |
Base Height | 2 1/2 in |
Housing Width | 36 in |
Damper Size | 36 x 36 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 45 in, Base Width 45 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 30 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", CPVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH220STE)
- US DUCT US Duct Clamp Together Manual Blast Gate, 10" Diameter, Galvanized (RCO10.G)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- SOLER & PALAU Upblast Centrifugal Fan, 1/3HP, 1P, 1625rpm (STXD10RHULPH1AS)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators