Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, XP
Mfr # AM-18-1-1-EXP
Zoro # G3473289
product price: $2,257.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,257.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Direct Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 33 in x 33 in
- Blade Dia. 18 in
- Voltage - Roof Ventilators 115V AC/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # AM-18-1-1-EXP
- Zoro # G3473289
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 33 in x 33 in |
Blade Dia. | 18 in |
Base Square Size - Roof Ventilators | 33" x 33" |
Shaft Dia. Sheave End (In.) | 0.875 in |
Base Length (In.) | 33 |
Base Width (In.) | 33 |
Base Height (In.) | 34.5 in |
Overall Height (In.) | 34.5 in |
Overall Width | 33 in |
Base Width | 33 in |
Overall Height | 34 1/2 in |
Overall Diameter | 18 in |
Base Height | 2 1/2 in |
Base Dimension | 33 in Square |
Blade Diameter | 18 in |
Base Length | 33 in |
Damper Size | 24 x 24 in |
Housing Width | 24 in |
Overall Depth | 33 in |
Housing Length | 24 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 33 in, Base Width 33 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 18 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fin Jack, FPT13 (FPT13)
- PARKER Wireless Diagnostic Service Kit, Plastic (SSTK-PARKER)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- SOLER & PALAU Upblast Centrifugal Fan, 1/25HP, 1050rpm (STXD08HM1AS)
- DAYTON Exhaust Vent, 30 In (7A859)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators