Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Belt, 60in, Roof, Exh, 44600 CFM, 3PH, 5HP, XP
Mfr # BRV-860-5-3-EXP
Zoro # G2208361
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$7,090.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 75 in x 75 in
- Blade Dia. 60 in
- Voltage - Roof Ventilators 230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americraft Fan
- MFR # BRV-860-5-3-EXP
- Zoro # G2208361
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 75 in x 75 in |
Blade Dia. | 60 in |
Base Square Size - Roof Ventilators | 75" x 75" |
Base Width (In.) | 75 |
Shaft Dia. Propeller End (In.) | 1.125 in |
Overall Dia. (In.) | 60 in |
Overall Height (In.) | 71.25 in |
Base Height (In.) | 71.25 in |
Shaft Dia. Sheave End (In.) | 1.125 in |
Base Length (In.) | 75 |
Housing Width | 66 in |
Base Width | 75 in |
Overall Depth | 75 in |
Propeller Shaft Diameter | 1 1/8 in |
Overall Height | 71 1/4 in |
Overall Diameter | 60 in |
Blade Diameter | 60 in |
Base Length | 75 in |
Housing Length | 66 in |
Damper Size | 66 x 66 in |
Base Height | 2 1/2 in |
Overall Width | 75 in |
Base Dimension | 75 in Square |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 75 in, Base Width 75 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Mechanical Seal (521-008)
- AAF FLANDERS 24x24x4 High Capacity Pleated Air Filter, MERV 8 (80255.042424)
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- SOLER & PALAU Upblast Centrifugal Fan, 1/4HP, 1P, 1075rpm (STXD12RHULMM1AS)
- SOLER & PALAU Upblast Centrifugal Fan, 1/2HP, 1P, 1625rpm (STXD12RHULQH1AS)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators