Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 3HP, XP
Mfr # BRV-848-3-3-EXP
Zoro # G2208407
product price: $4,937.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,937.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 63 in x 63 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # BRV-848-3-3-EXP
- Zoro # G2208407
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 63 in x 63 in |
Blade Dia. | 48 in |
Base Width (In.) | 63 |
Overall Height (In.) | 57.25 in |
Base Height (In.) | 57.25 in |
Shaft Dia. Propeller End (In.) | 1.125 in |
Shaft Dia. Sheave End (In.) | 1.125 in |
Base Length (In.) | 63 |
Overall Dia. (In.) | 48 in |
Base Square Size - Roof Ventilators | 63" x 63" |
Base Length | 63 in |
Overall Width | 63 in |
Housing Length | 54 in |
Base Height | 2 1/2 in |
Overall Depth | 63 in |
Base Dimension | 63 in Square |
Base Width | 63 in |
Propeller Shaft Diameter | 1 1/8 in |
Overall Height | 57 1/4 in |
Overall Diameter | 48 in |
Blade Diameter | 48 in |
Damper Size | 54 x 54 in |
Cutout Length | 51.5 in |
Housing Width | 54 in |
Cutout Size | 51.5 in L x 20.25 in W |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 63 in, Base Width 63 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Pilot Assembly, Natural Gas (S1-029-16880-700)
- VENT-RITE 31 1/8" Male Straight Steam (31)
- SCHNEIDER ELECTRIC Diaphragm (PNV-2)
- ROBERTSHAW Gas Valve (720-051)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators