Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 3HP, TE
Mfr # BRV-848-3-3-TEFC
Zoro # G2208416
product price: $4,622.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,622.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 63 in x 63 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # BRV-848-3-3-TEFC
- Zoro # G2208416
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 63 in x 63 in |
Blade Dia. | 48 in |
Overall Dia. (In.) | 48 in |
Base Height (In.) | 57.25 in |
Overall Height (In.) | 57.25 in |
Shaft Dia. Sheave End (In.) | 1.125 in |
Base Length (In.) | 63 |
Base Square Size - Roof Ventilators | 63" x 63" |
Base Width (In.) | 63 |
Shaft Dia. Propeller End (In.) | 1.125 in |
Propeller Shaft Diameter | 1 1/8 in |
Housing Width | 54 in |
Base Height | 2 1/2 in |
Base Width | 63 in |
Overall Width | 63 in |
Base Dimension | 63 in Square |
Housing Length | 54 in |
Overall Height | 57 1/4 in |
Base Length | 63 in |
Blade Diameter | 48 in |
Overall Depth | 63 in |
Overall Diameter | 48 in |
Damper Size | 54 x 54 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 63 in, Base Width 63 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (12242.10 6PK)
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 (2DVX7)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- SOLER & PALAU Upblast Centrifugal Fan, 1/4HP, 1P, 1075rpm (STXD12RHULMM1AS)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators