Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Belt, 42in, Roof, Exh, 10668 CFM, 1PH, 2HP, XP
Mfr # BRV-842-2-1-EXP
Zoro # G2208431
product price: $4,450.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,450.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 57 in x 57 in
- Blade Dia. 42 in
- Voltage - Roof Ventilators 115V AC/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # BRV-842-2-1-EXP
- Zoro # G2208431
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 57 in x 57 in |
Blade Dia. | 42 in |
Shaft Dia. Sheave End (In.) | 0.875 in |
Shaft Dia. Propeller End (In.) | 0.875 in |
Overall Height (In.) | 51.25 in |
Base Height (In.) | 51.25 in |
Overall Dia. (In.) | 42 in |
Base Length (In.) | 57 |
Base Square Size - Roof Ventilators | 57" x 57" |
Base Width (In.) | 57 |
Blade Diameter | 42 in |
Base Width | 57 in |
Base Dimension | 57 in Square |
Housing Length | 48 in |
Housing Width | 48 in |
Damper Size | 48 x 48 in |
Propeller Shaft Diameter | 7/8 in |
Base Length | 57 in |
Overall Width | 57 in |
Overall Height | 51 1/4 in |
Overall Diameter | 42 in |
Overall Depth | 57 in |
Base Height | 2 1/2 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 57 in, Base Width 57 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 42 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6328P-1)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P70CA-1C)
- RW BECKETT Electronic Igniter- Carlin 100 Baseplate (51826U)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- SOLER & PALAU Upblast Centrifugal Fan, 1/3HP, 1P, 1625rpm (STXD10RHULPH1AS)
- SOLER & PALAU Upblast Centrifugal Fan, 1/25HP, 1050rpm (STXD08HM1AS)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators