Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Belt, 36in, Roof, Exh, 13660CFM, 1PH, 1.5HP, XP
Mfr # BRV-836-1 1/2-1-EXP
Zoro # G2208477
product price: $3,863.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,863.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 51 in x 51 in
- Blade Dia. 36 in
- Voltage - Roof Ventilators 115V AC/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americraft Fan
- MFR # BRV-836-1 1/2-1-EXP
- Zoro # G2208477
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 51 in x 51 in |
Blade Dia. | 36 in |
Base Width (In.) | 51 |
Base Length (In.) | 51 |
Base Height (In.) | 49.25 in |
Overall Dia. (In.) | 36 in |
Base Square Size - Roof Ventilators | 51" x 51" |
Shaft Dia. Propeller End (In.) | 0.875 in |
Overall Height (In.) | 49.25 in |
Shaft Dia. Sheave End (In.) | 0.875 in |
Overall Height | 49 1/4 in |
Propeller Shaft Diameter | 7/8 in |
Base Dimension | 51 in Square |
Overall Depth | 51 in |
Base Height | 2 1/2 in |
Housing Length | 42 in |
Base Length | 51 in |
Blade Diameter | 36 in |
Housing Width | 42 in |
Overall Diameter | 36 in |
Damper Size | 42 x 42 in |
Base Width | 51 in |
Overall Width | 51 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 51 in, Base Width 51 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Flammable Vapor, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Heater Core Backflush Tool with Air (60800)
- HONEYWELL HOME Conversion Kit, Inlet/Outlet 1/2 x 1/2 In (Y8610U4001)
- AMERI-VENT Cap, Universal Vent, 3in (3CW)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CP-1C)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- SOLER & PALAU Upblast Centrifugal Fan, 1/4HP, 1P, 1075rpm (STXD12RHULMM1AS)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators