Shop All Belt Drive Axial Upblast Exhaust Ventilators
Americraft Fan
Belt, 24in, Roof, Exh, 6219 CFM, 1PH, 1/2HP, TE
Mfr # BRV-824-1/2-1-TEFC
Zoro # G0275917
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 39 in x 39 in
- Blade Dia. 24 in
- Voltage - Roof Ventilators 115V AC/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americraft Fan
- MFR # BRV-824-1/2-1-TEFC
- Zoro # G0275917
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 39 in x 39 in |
Blade Dia. | 24 in |
Shaft Dia. Propeller End (In.) | 0.625 in |
Shaft Dia. Sheave End (In.) | 0.625 in |
Overall Height (In.) | 41.25 in |
Base Width (In.) | 39 |
Base Length (In.) | 39 |
Overall Dia. (In.) | 24 in |
Base Height (In.) | 41.25 in |
Base Square Size - Roof Ventilators | 39" x 39" |
Damper Size | 30 x 30 in |
Housing Length | 30 in |
Blade Diameter | 24 in |
Overall Width | 39 in |
Overall Diameter | 24 in |
Housing Width | 30 in |
Base Width | 39 in |
Propeller Shaft Diameter | 5/8 in |
Base Dimension | 39 in Square |
Base Height | 2 1/2 in |
Overall Depth | 39 in |
Base Length | 39 in |
Overall Height | 41 1/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 39 in, Base Width 39 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- DANFOSS Kp36 Pressure Control (060-113766)
- AMERICRAFT FAN Direct, 30in, Roof, Exh, 10440CFM, 3P, 3/4HP, T (AML-30-3/4-3-TEFC)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- DAYTON Exhaust Vent, 42 In (7A865)
- SOLER & PALAU Upblast Exhaust Fan, 1/3HP, 1Ph, 1600rpm (STXB12RHULPH1S)
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators