Shop All Protective Floor Coverings
Americover
Vapor Barrier, 100ft L, 10ft W, White, 10mil
Mfr # PCB10
Zoro # G308385486
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 10 ft
- Material Polyethylene
- Thickness 10 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # PCB10
- Zoro # G308385486
- UPC # 768628999716
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 10 ft |
Details
Item | Vapor Barrier |
Material | Polyethylene |
Thickness | 10 mil |
Color | White |
Application | Builds; Crawl Space Vapor Barriers; Gas Mitigation Vapor Barriers; Grows; Landscape and Hardscape; Radon Mitigation Vapor Barriers; Recreational Events; Slip N Slide Liners; Under Slab Vapor Barriers; Vapor Barriers |
Product Type | Pro Crawl Barrier |
Resistance Properties | Chemical Resistance, Puncture Resistance |
Standards | ASTM 154, ASTM D1709, ASTM E154, ASTM F1249 |
Compatible Surface Material | Green |
Product Form | Roll |
Fire-Resistant | No |
Leak-Resistant | No |
Recyclable | No |
Adhesive Backing | Non-Adhesive |
Slip-Resistant | No |
Description
Vapor Barrier, Thickness 10 mil, Length 100 ft, Width 10 ft, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Builds; Crawl Space Vapor Barriers; Gas Mitigation Vapor Barriers; Grows; Landscape and Hardscape; Radon Mitigation Vapor Barriers; Recreational Events; Slip N Slide Liners; Under Slab Vapor Barriers; Vapor Barriers, Compatible Surface Material Green, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- CHEF MASTER Chef-Master 90041 - Pizza Oven Brush (90041)
- GLOBAL INDUSTRIAL Replacement Keys for Global Floor Scrubbers/Sweepers (RP6494)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR12)
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- AMERICOVER Construction Plastic, 100ft L, 12 ft W, Blk (CB412FR)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue (636FRMSC)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- Americover Protective Floor Coverings