Shop All Protective Floor Coverings
Americover
Surface Protection, Floor, 36Inx150Ft
Mfr # MC402A9 36 x 14 x 150
Zoro # G3114772
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 3 ft
- Width 36 in
- Material Polyolefin
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # MC402A9 36 x 14 x 150
- Zoro # G3114772
- UPC # 768628140361
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 3 ft |
Width | 36 in |
Details
Item | Surface Protection |
Type | Floor |
Thickness | 14 mil |
Material | Polyolefin |
Color | Blue |
Standards | ASTM C1028-96, NFPA 701-04 |
Recyclable | No |
Resistance Properties | Flame Retardant, Puncture Resistant |
Slip-Resistant | Yes |
Product Type | Surface Protection Film |
Backing Construction | Film |
Reusable | Yes |
Application | Surface Protection |
Coverage Area | 450 sq ft |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | Yes |
Compatible Surface Type | Athletic Courts, Corridor Floors, Decks, Floors, Nuclear Plant Floors |
Product Form | Roll |
Duty Rating | Extra Heavy Duty |
Description
Surface Protection, Thickness 14 mil, Length 3 ft, Width 36 in, Material Polyolefin, Color Blue, Fire-Resistant Yes, Slip-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Athletic Courts, Corridor Floors, Decks, Floors, Nuclear Plant Floors, Coverage Area 450 sq ft, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Flame Retardant, Puncture Resistant, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- RMR BRANDS Xtreme Soap Scum Remover 32 oz (RMRSSX-32oz)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- AMERICOVER Light Duty Static Construction Film, 2 mil Thick, 10 ft Width, 100 ft Length, Frosted Clear (RWC10)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue (636FRMSC)
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- Americover Protective Floor Coverings