Shop All Protective Floor Coverings
Americover
Surface Cover, 500 ft L, 24" W, Blue
Mfr # MSC245NW
Zoro # G108385570
original price:
$154.99
22% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Width 24 in
- Thickness 3 mil
- Material Polyethylene
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # MSC245NW
- Zoro # G108385570
- UPC # 768628924503
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 500 ft |
Width | 24 in |
Details
Item | Surface Cover |
Thickness | 3 mil |
Material | Polyethylene |
Color | Blue |
Standards | ASTM D3652, ASTM D882 |
Compatible Surface Type | Appliances, Cabinets, Counter Tops, Floors |
Product Type | Cover |
Application | Surface Protection |
Compatible Surface Material | Carpet, Glass, Granite, Lead, Marble, Metal, Tile |
Backing Construction | Film |
Leak-Resistant | No |
Slip-Resistant | No |
Fire-Resistant | No |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Description
Surface Cover, Thickness 3 mil, Length 500 ft, Width 24 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Material Carpet, Glass, Granite, Lead, Marble, Metal, Tile, Compatible Surface Type Appliances, Cabinets, Counter Tops, Floors, Product Type Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Sorbent Pad, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, Gray (2SDGPB)
- SCRUBBING BUBBLES Sb Tlt Clng Gel Citrs/Hp (71380)
- FACTORY CAT SQUEEGEE - FRONT .1875in APEX, FITS (36-755L)
- MAX PRO Liquid Glass Cleaner, Aerosol Can (GG-003-012)
- AMERICOVER Construction Plastic, 100ft L, 12 ft W, Blk (CB412FR)
- AMERICOVER Surface Protection, Floor, 36Inx100Ft (MC402A9 36 x 30 x 100)
- AMERICOVER Construction Film, Antistatic, 20x100Ft (24010060ASFR)
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR20)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- Americover Protective Floor Coverings