Shop All Protective Floor Coverings
Americover
Reinforced Plastic, 100ft L, 20 ft W, Clear
Mfr # DS10HUV20
Zoro # G608385520
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 20 ft
- Thickness 10 mil
- Material Polyethylene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # DS10HUV20
- Zoro # G608385520
- UPC # 768628804300
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 20 ft |
Details
Item | Reinforced Plastic |
Thickness | 10 mil |
Material | Polyethylene |
Color | Clear |
Application | Surface Protection |
Series | Dura Skrim(R) |
Product Type | Reinforced Sheet |
Backing Construction | Film |
Product Form | Sheet |
Resistance Properties | Moisture Resistance, Puncture Resistance |
Recyclable | No |
Leak-Resistant | No |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | No |
Slip-Resistant | No |
Description
Reinforced Plastic, Thickness 10 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Product Form Sheet, Product Type Reinforced Sheet, Resistance Properties Moisture Resistance, Puncture Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Bi-Level Chemical Resistant Nylex Wash Brush - 10" (TB-10DFCR)
- GEORGIA-PACIFIC Facial Tissue. Angel Soft Professional Series, 2 Ply, 5 1/2 in x 7 1/4 in, 50 Sheets/Box, 60 Pack (48550)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- SWIFFER Swiffer Wetjet Kit (037000928102)
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- AMERICOVER Surface Protection, Floor, 36Inx100Ft (MC402A9 36 x 30 x 100)
- AMERICOVER Light Duty Static Construction Film, 2 mil Thick, 10 ft Width, 100 ft Length, Frosted Clear (RWC10)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- Americover Protective Floor Coverings