Shop All Duct Tapes
Americover
Masking Tape, 180 ft L, 4" W, Blue
Mfr # 377 FRPE
Zoro # G008391473
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4 in
- Imperial Tape Width 4 in
- Tape Backing Construction Film
- Tape Tensile Strength 25 lb/in
- Temperature Range -20 Degrees F to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # 377 FRPE
- Zoro # G008391473
- UPC # 768628999747
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Imperial Tape Width | 4 in |
Metric Tape Length | 180 ft |
Imperial Tape Shape Diameter | 5 1/2 in |
Imperial Tape Length | 180 ft |
Metric Tape Width | 101.6 mm |
Description
Adhesion to Steel 75 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Common Industry Safety, Indoor and Outdoor, Imperial Tape Length 180 ft, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series PE Series, Surface Compatibility Polyethylene (PE), Tape Adhesive Material Plastic, Tape Backing Material Rubber, Tape Sub-Type Fire Retardant Tape, Multiuse Masking Tape
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS Instant Adhesive, Clear, Bottle (50345)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-2" X 60YD)
- IRION-AMERICA Spray Foam Gun, Metal, Built In Trigger Lock, PTFE Coated Can Adaptor & Internal Needle (781198)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- AMERICOVER Tape, Seaming, 4Inx180Ft, PK12 (VTW24)
- AMERICOVER Tape, Seaming Tape, 4Inx180Ft (VTW)
- TEAR-AID Vinyl Repair Type B (D-KIT-B01-100)
- ORFICAST Orficast 24-5614-1 5 in. x 9 ft. More Thermoplastic Tape; Black (24-5614-1)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- TAPE LOGIC Tape Logic® 1500 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915150012PK)
- Americover Duct Tapes