Shop All Protective Floor Coverings
Americover
Film, Self Adhesive, 48Inx200Ft
Mfr # 6MSB48
Zoro # G2506646
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft
- Width 4 ft
- Material Polyethylene
- Thickness 6 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # 6MSB48
- Zoro # G2506646
- UPC # 768628206487
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 4 ft |
Details
Item | Self-Adhesive Containment Film |
Material | Polyethylene |
Thickness | 6 mil |
Color | Clear |
For Use With | Abatement and Remediation Containments |
Standards | ASTM D3652, ASTM D882 |
Duty Rating | Heavy Duty |
Compatible Surface Material | Ceiling Tile and Grid, Cement, Ceramic Wall Tile, Corkboard, Glass, Vinyl Tile, Wood |
Resistance Properties | Puncture Resistant, Water Resistant |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Slip-Resistant | No |
Coverage Area | 800 sq ft |
Product Form | Roll |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Application | Surface Protection |
Backing Construction | Film |
Compatible Surface Type | Floors, Walls |
Description
Self-Adhesive Containment Film, Thickness 6 mil, Length 200 ft, Width 4 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Material Ceiling Tile and Grid, Cement, Ceramic Wall Tile, Corkboard, Glass, Vinyl Tile, Wood, Compatible Surface Type Floors, Walls, Coverage Area 800 sq ft, For Use With Abatement and Remediation Containments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- UNGER Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT090)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue, 38" L Handle (FG638300BLUE)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- AMERICOVER Surface Protection, Floor, 36Inx100Ft (MC402A9 36 x 30 x 100)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR20)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- LORELL PROTECTOR, FLRSVR, SLPON, 1.5"" PK (LLR00121)
- Americover Protective Floor Coverings