Shop All Double Sided Foam Tapes
Americover
Double Sided Tape, Butyl, Black, 100 ft. L
Mfr # Butyl Tape
Zoro # G1879468
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Rubber
- Tape Adhesive Rubber
- Tape Width 1 1/2 in
- Tape Length 100 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # Butyl Tape
- Zoro # G1879468
- UPC # 768628151008
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 100 ft |
Diameter | 9" |
Width | 1-1/2" |
Tape Core Diameter | 3.5 in |
Length | 100 ft. |
Imperial Tape Length | 36 yd |
Metric Tape Width | 38.1 mm |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 1 1/2 in |
Description
Film Tape, Tape Color Transparent, Tape Brand Americover, Brand and Series Americover, Imperial Tape Length 36 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 36 yd, Tape Thickness 5.5 mil, Tape Backing Material Rubber, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 200 Degrees F, Tape Type Sealing Cloth & Film Tape, Tape Sub-Type Water-Tight Sealing Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- 3M Masking Tape, 48mm W, Rubber Adhesive, PK24 (501+)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 10 mL Bottle (1330583)
- SHURTAPE Dbl Coated Tape, 24mm x 33m, PK36 (DF 065)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- KEENEY MFG Metal Repair Tape 10Yd (280416)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- 3M 3M™ 4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, 9/Case (T9554462)
- Americover Foam Tape