Shop All Protective Floor Coverings
Americover
Construction Plastic, 100ft L, 24 ft W, Blk
Mfr # CB824FR
Zoro # G208385555
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Thickness 8 mil
- Material Fire Retardant Polyethylene
- Color Black
- Standards ASTM E-84, California Title 19, NFPA 701 Test 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # CB824FR
- Zoro # G208385555
- UPC # 768628824247
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 24 ft |
Details
Item | Construction Plastic |
Thickness | 8 mil |
Material | Fire Retardant Polyethylene |
Color | Black |
Standards | ASTM E-84, California Title 19, NFPA 701 Test 1 |
Resistance Properties | Fire Resistance |
Product Form | Sheet |
Application | Surface Protection |
Fire-Resistant | Yes |
Product Type | Sheet |
Backing Construction | Film |
Slip-Resistant | No |
Recyclable | No |
Leak-Resistant | No |
Adhesive Backing | Non-Adhesive |
Description
Construction Plastic, Thickness 8 mil, Length 100 ft, Width 24 ft, Material Fire Retardant Polyethylene, Color Black, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Product Form Sheet, Product Type Sheet, Resistance Properties Fire Resistance
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- RUBBERMAID 12 in Diameter Black Wheel Kit (FG9W71L2BLA)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMD1971258)
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, White, 3000 Sheets (7410)
- AMERICOVER Construction Plastic, 100ft L, 12 ft W, Blk (CB412FR)
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue (636FRMSC)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Construction Film, Antistatic, 20x100Ft (24010060ASFR)
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- Americover Protective Floor Coverings