Shop All Protective Floor Coverings
Americover
Construction Film, Fire Retardant, 12x100
Mfr # 4FR12100
Zoro # G0542026
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 12 ft
- Material Polyethylene
- Thickness 4 mil
- Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americover
- MFR # 4FR12100
- Zoro # G0542026
- UPC # 768628481914
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 4 mil |
Color | Off-White |
For Use With | Exterior and Interior Dust Containment Systems where Fire Rated Materials are Required |
Includes | 12 ft x 100 ft Long Roll |
Standards | ASTM D568-68 |
Slip-Resistant | No |
Fire-Resistant | No |
Coverage Area | 1,200 sq ft |
Product Form | Roll |
Duty Rating | Standard Duty |
Adhesive Backing | Non-Adhesive |
Resistance Properties | Flame Retardant |
Application | Construction |
Product Type | Surface Protection Film |
Recyclable | No |
Backing Construction | Film |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Off-White, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Construction, Backing Construction Film, Coverage Area 1,200 sq ft, For Use With Exterior and Interior Dust Containment Systems where Fire Rated Materials are Required, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Flame Retardant
Restrictions
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-CELL KAISER Ex-Cell SRS1BLK Smokers Oasis Receptacle Round Steel 4.5gal Black (SRS1BLK)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- GOJO 67.6 fl oz (2 L) Rich Pink Antibacterial Lotion Soap Refill 4 PK (GOJ722004CT)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Color: Yellow (38906)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR12)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- AMERICOVER Construction Plastic, 100ft L, 12 ft W, Blk (CB412FR)
- AMERICOVER Construction Film, Antistatic, 12x100Ft (14410060ASFR)
- POLAR PLASTICS Poly Sheeting, 20ft.x200ft. x2Ml, Clr (C222)
- Americover Protective Floor Coverings