Shop All Protective Floor Coverings
Americover
Construction Film, Antistatic, 12x100Ft
Mfr # 14410060ASFR
Zoro # G2562551
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Polyethylene
- Thickness 6 mil
- Color White
- Includes 12 ft x 100 ft Long Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americover
- MFR # 14410060ASFR
- Zoro # G2562551
- UPC # 768628612202
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Antistatic Construction Film |
Material | Polyethylene |
Thickness | 6 mil |
Color | White |
Includes | 12 ft x 100 ft Long Roll |
Standards | ASTM E-84 Class A, NFPA 701-2015, U L214 |
For Use With | All Dust Containment Systems Where Fire Rated and Anti-Static Materials are Required |
Anti-Static | Yes |
Adhesive Backing | Non-Adhesive |
Resistance Properties | Flame Retardant |
Recyclable | No |
Fire-Resistant | Yes |
Product Type | Surface Protection Film |
Slip-Resistant | No |
Product Form | Roll |
Coverage Area | 1,200 sq ft |
Duty Rating | Heavy Duty |
Backing Construction | Film |
Application | Construction |
Description
Antistatic Construction Film, Thickness 6 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color White, Fire-Resistant Yes, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Anti-Static Yes, Application Construction, Backing Construction Film, Coverage Area 1,200 sq ft, For Use With All Dust Containment Systems Where Fire Rated and Anti-Static Materials are Required, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Flame Retardant
Restrictions
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Skin Cleanser, Foaming, f/Clario Dispensers, 1000mll, Straw, 6PK (BET7152900)
- TORK Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475 (192475)
- BAR KEEPERS FRIEND Spray and Foam Cleanser, Trigger Spray Bottle, Citrus, 6 PK (11727)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Green, Plastic (41972)
- AMERICOVER Construction Film, Antistatic, 20x100Ft (24010060ASFR)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue (636FRMSC)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR12)
- AMERICOVER Construction Film, Fire Retardant, 12x100 (4FR12100)
- CAR DEALER DEPOT Paper Floor Mats With Poly Back Pk (PC-500)
- Americover Protective Floor Coverings