Shop All Floor Machine Pads
Americo
Stripping Pads, 19" Diameter, Black, PK5
Mfr # 400119
Zoro # G4049225
product price: $32.65
/pk 5, $6.53/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Application Stripping
- Used On Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 400119
- Zoro # G4049225
- UPC # 50075141411119
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Stripping |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Stripping |
Used On | Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Color | Black |
Face Weight | 4.39 lbs |
Standards | Green Seal Certified |
Description
Americo® Stripping Pads, 19" Diameter, Black, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. WATKINS Lavender Scent Liquid Hand Soap 11 oz (23052)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE8)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 2-ply, 36 x 865 sheets, 161990 (161990)
- UNGER Window Squeegee, 18", Stainless Steel (UNG PR45)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- AMERICO Luster Lite UHS Pad, 20in., PK5 (402120)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- Americo Floor Machine Pads