Shop All Floor Machine Pads
Americo
Stripping Pads, 17" Diameter, Black, PK5
Mfr # 400117
Zoro # G301848070
product price: $22.09
/pk 5, $4.42/ea
$22.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Color Black
- Used On Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 400117
- Zoro # G301848070
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Stripping |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | Black |
Used On | Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Application | Stripping |
Face Weight | 3.53 lbs |
Standards | Green Seal Certified |
Weight | 3.53 lbs |
Description
Use with water based floor stripping solution to remove worn and soiled floor finishes or sealers. May also be used to clean heavily soiled hard surface floors such as concrete, when used with proper cleaning solutions. For use on standard electric floor machines or automatic scrubbers. Ideal for use on machines speeds up to 350 rpm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle (S1106T1232)
- SAVOGRAN Dirtex 18 Oz. All-Purpose Cleaner (10761)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Yellow, Plastic, 5 in L Overall (38856)
- HOME ARMOR EZ House Wash, Gas, Solid, ClearLight Yellow, 1 gal (FG503)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO Global Industrial„¢ 13" Stripping Pad, Black, 5 Per Case (400113)
- AMERICO Global Industrial„¢ 13" Stripping Pad, Purple, 5 Per Case (430513)
- AMERICO Global Industrial„¢ 20" Polishing Pad, White, 5 Per Case (401220)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- Americo Floor Machine Pads