Shop All Floor Machine Pads
Americo
Stripping Pads, 14w x 20h, Black, PK5
Mfr # 40011420
Zoro # G4049331
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Color Black
- Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 40011420
- Zoro # G4049331
- UPC # 50075141411010
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Height | 20" |
Width | 14" |
Details
Floor Application | Stripping |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | Black |
Face Weight | 4.12 lbs |
Application | Stripping |
Used On | Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Standards | Green Seal Certified |
Description
Americo® Stripping Pads, 14w x 20h, Black, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC-KIT Sorbents, 16 oz, Universal, White (70-850)
- CLOROX Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Fresh, White, 6 Pack (15949)
- SC JOHNSON Windex, NON-AMMONIATED GLASS/MULTI SURFACE CLEANER, PLEASANT SCENT, 128 OZ BOTTLE (697262EA)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- AMERICO Global Industrial„¢ 20" Carpet Pad, Beige, 5 Per Case (403720)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- AMERICO Twister Diamond Floor Pad White 20 in. 800 Grit, 2PK (435320)
- AMERICO Combo Burnishing Pads, 19" Diameter, Tan, PK5 (402019)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- Americo Floor Machine Pads