Shop All Floor Machine Pads
Americo
Stripping Pads, 14" x 28", Black, PK5
Mfr # 40011428
Zoro # G4048729
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Recycled Polyester Fiber
- For Use With Floor Machines (350 RPM)
- Color Black
- Used On Pavers; Polished Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 40011428
- Zoro # G4048729
- UPC # 50075141411317
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Height | 28" |
Width | 14" |
Details
Floor Application | Stripping |
Material | Recycled Polyester Fiber |
Item | Floor Pads |
For Use With | Floor Machines (350 RPM) |
Color | Black |
Used On | Pavers; Polished Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Application | Stripping |
Face Weight | 6.51 lbs |
Standards | Green Seal Certified |
Description
Americo® Stripping Pads, 14" x 28", Black, 5/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Ink pad Replacement 40330 (41029)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-36 (KHES-LEBDM-36)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- RENOWN Brown Utility Pad (REN02108)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- AMERICO Global Industrial„¢ 13" Floor Pad, White, 5 Per Case (404013)
- AMERICO Global Industrial„¢ 20" Carpet Pad, Beige, 5 Per Case (403720)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- VIRGINIA ABRASIVES 416-50135 13 x 1 in. Thick Nylon Floor Maintenance Pad - Green, 5PK (759384)
- Americo Floor Machine Pads