Shop All Floor Machine Pads
Americo
Stripping Pads, 14" Diameter, Black, PK5
Mfr # 400114
Zoro # G4049593
original price:
$20.39
7% off
new price: $18.95
/pk 5, $3.79/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Color Black
- Used On Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 400114
- Zoro # G4049593
- UPC # 50075141411065
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Stripping |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | Black |
Used On | Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Application | Stripping |
Face Weight | 2.6 lbs |
Standards | Green Seal Certified |
Weight | 2.6 lbs |
Description
Americo® Stripping Pads, 14" Diameter, Black, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- GOJO 1200mL ES4 Dispenser (5020-01)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- AMERICO EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, PK10 (42071428)
- AMERICO Combo Burnishing Pads, 20" Diameter, Tan, PK5, 5PK (402020)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- 3M Burnishing Pad, 27 In, Sky Blue, PK5 (3050)
- Americo Floor Machine Pads