Shop All Floor Machine Pads
Americo
Stripping Pads, 13 Diameter, Black, PK5
Mfr # 400113
Zoro # G800447163
product price: $16.49
/pk 5, $3.30/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Standards Green Seal Certified
- Diameter 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 400113
- Zoro # G800447163
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 13" |
Details
Floor Application | Stripping |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Standards | Green Seal Certified |
Application | Stripping |
Face Weight | 2.16 lbs |
Used On | Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Color | Black |
Weight | 2.16 lbs |
Description
Use with water based floor stripping solution to remove worn and soiled floor finishes or sealers. May also be used to clean heavily soiled hard surface floors such as concrete, when used with proper cleaning solutions. For use on standard electric floor machines or automatic scrubbers. Ideal for use on machines speeds up to 350 rpm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glass Cleaner, 2L Bottle (17L)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- AMERICO Global Industrial„¢ 13" Floor Pad, White, 5 Per Case (404013)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- AMERICO Stripping Pads, 14w x 20h, Black, PK5 (40011420)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- Americo Floor Machine Pads