Shop All Sponges and Scouring Pads
Americo
Sponge, 6 1/4 in L, Yellow, PK48
Mfr # ITEM 6AU, STOCK 554084
Zoro # G5234233
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cellulose
- Product Type Sponge
- Overall Length 6 1/4 in
- Includes Handle No
- Overall Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # ITEM 6AU, STOCK 554084
- Zoro # G5234233
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Length | 6 1/4 in |
Overall Height | 7/8 in |
Overall Width | 3 1/4 in |
Details
Item | All-Cellulose Sponge |
Material | Cellulose |
Product Type | Sponge |
Includes Handle | No |
Antimicrobial | No |
Pad Color | Yellow |
Description
All-Cellulose Sponge, Material Cellulose, Product Type Sponge, Overall Length 6 1/4 in, Overall Width 3 1/4 in, Overall Height 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Includes Handle No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- CRAFTSMAN Wet/Dry Vac Super Performance Cloth Filter Bag for Shop Vac Branded Vacuums (CMXZVBE38770)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 110 Wipes, 10 1/4 in x 9 in, 18 PK (01772)
- TOUGH GUY No Series Facial Tissue Dispenser, 100 Sheets (1ECK6)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- AMERICO Global Industrial Heavy Duty Scouring Pads, Green, 6in x 9in - Case of 15 Pads (670327)
- AMERICO Global Industrial Light Duty Scouring Pads, White, 6in x 9in - Case of 20 Pads (670325)
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- AMERICO Global Industrial Cellulose Sponge, Yellow, 4.25in x 6.25in - Case of 24 Sponges (670332)
- S.O.S. Scrubber Sponges, All Surface, 2-1/2"x4-1/2" BE, PK 12 (CLO91017CT)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14 (MMM48727CT)
- Americo Sponges and Scouring Pads