Shop All Floor Machine Pads
Americo
Scrubbing Pads, 17 Diameter, Green, PK5
Mfr # 400317
Zoro # G1430507
product price: $19.35
/pk 5, $3.87/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Application Scrubbing
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 400317
- Zoro # G1430507
- UPC # 50075141415094
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Scrubbing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Scrubbing |
Color | Green |
Standards | Green Seal Certified |
Weight | 3.09 lbs |
Used On | Concrete; Granite; Quarry Tile; Sandstone; Slate; Terra Cotta |
Face Weight | 3.09 lbs |
Description
Americo® Scrubbing Pads, 17" Diameter, Green, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- RIDGID 6 Gal. 3.5-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD06001)
- ENTERPRISE MANUFACTURING Ringer Only Blue S I R Interch (940920)
- DIVERSEY Chemical Mixing Dispenser, 7-1/2 In. D (D3754220)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- AMERICO Global Industrial„¢ 20" Carpet Pad, Beige, 5 Per Case (403720)
- AMERICO Global Industrial„¢ 20" Polishing Pad, White, 5 Per Case (401220)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- I-MOP Stripping Pad, Blk, 9" Pad, Trapezoid, PK10 (1234344)
- Americo Floor Machine Pads