Shop All Floor Machine Pads
Americo
Scrubbing Pads, 14" x 20", Green, PK5
Mfr # 40031420
Zoro # G4049550
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Recycled Polyester Fiber
- For Use With Floor Machines (350 RPM)
- Used On Granite; Pavers; Polished Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta
- Face Weight 3.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 40031420
- Zoro # G4049550
- UPC # 50075141415308
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Width | 14" |
Height | 20" |
Details
Floor Application | Scrubbing |
Material | Recycled Polyester Fiber |
Item | Floor Pads |
For Use With | Floor Machines (350 RPM) |
Used On | Granite; Pavers; Polished Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Face Weight | 3.58 lbs |
Color | Green |
Application | Scrubbing |
Standards | Green Seal Certified |
Description
Americo® Scrubbing Pads, 14" x 20", Green, 5/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Granule pH Plus 5 lb (TF083005040OAC)
- S.M. ARNOLD FLANNEL DUSTERS 3PK 13X24 (AR85-773)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-84251)
- GRIME BOSS Fiber Blend Cleaning Wipes 10 in. W X 8 in. L 30 pk (A541S30X)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- AMERICO Stripping Pads, 14w x 20h, Black, PK5 (40011420)
- AMERICO EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, PK10 (42071428)
- AMERICO Luster Lite UHS Pad, 20in., PK5 (402120)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- GOFER PARTS Replacment Rotary Pad For Nobles/Tennant 1243344, Nobles/Tennant 222326 (GPAD1403)
- Americo Floor Machine Pads