Shop All Floor Machine Pads
Americo
Scrubbing Pads, 14" Diameter, Green, PK5
Mfr # 400314
Zoro # G4049130
product price: $18.95
/pk 5, $3.79/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Color Green
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 400314
- Zoro # G4049130
- UPC # 50075141415063
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Scrubbing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | Green |
Application | Scrubbing |
Face Weight | 2.3 lbs |
Used On | Concrete; Granite; Quarry Tile; Sandstone; Slate; Terra Cotta |
Standards | Green Seal Certified |
Description
Americo® Scrubbing Pads, 14" Diameter, Green, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03206)
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart (FG9T7500BLA)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- AMERICO Scrubbing Pads, 17 Diameter, Green, PK5 (400317)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- TOUGH GUY Burnishing Pad, Tan, Size 19", Round, PK5 (402V90)
- Americo Floor Machine Pads