Shop All Floor Machine Pads
Americo
Red Buff Floor Pad, 20in., PK5
Mfr # 404420
Zoro # G4137920
original price:
$38.76
27% off
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- Pad/Brush Size 20 in
- For Use With Rotary Floor Machines
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americo
- MFR # 404420
- Zoro # G4137920
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 20" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Buffing Pad |
For Use With | Rotary Floor Machines |
Color | Red |
Shape | Round |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Features | Removes Light Scuff Marks and Dirt While Producing High Gloss Shine |
Face Weight | 2.81 lbs |
Application | Buffing |
Standards | Green Seal Certified |
Speed - Maximum | 800 RPM |
Product Type | Buffing Pad |
Description
Buffing Pad, Color Red, Diameter 20 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 800 RPM, Application Buffing, Cleaning, Features Removes Light Scuff Marks and Dirt While Producing High Gloss Shine, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- ENDUST Screen/Electronics Clean Wipes, Blue, 150 PK (NRZ14316)
- GATOR Dolly, Anchor, 24"W x 24"L x 7"H, Black (IMP7708)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- AMERICO Buffing Pads, 19" Diameter, Red, PK5 (404419)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Gray, 5 Per Case (430318)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- SCOTCH-BRITE Surface Preparation Pad, 15In, Maroon, PK10 (SPP15)
- Americo Floor Machine Pads