Shop All Floor Machine Pads
Americo
Polishing Pads, 17 Diameter, White, PK5
Mfr # 401217
Zoro # G1430586
product price: $26.79
/pk 5, $5.36/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Diameter 17"
- Weight 2.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americo
- MFR # 401217
- Zoro # G1430586
- UPC # 50075141423099
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Weight | 2.22 lbs |
Color | White |
Application | Polishing |
Used On | Ceramic; Granite; Linoleum; Parquet; Rubber; Vinyl; Wood |
Standards | Green Seal Certified |
Face Weight | 2.22 lbs |
Description
Americo® Polishing Pads, 17" Diameter, White, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- 3M SCRUB PADS COPPER 3PK (213C)
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- AMERICO EcoPrep EPP Specialty Pads, 28w x 14h, Maroon, PK10 (42071428)
- AMERICO Scrubbing Pads, 17 Diameter, Green, PK5 (400317)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- VIRGINIA ABRASIVES 416-50135 13 x 1 in. Thick Nylon Floor Maintenance Pad - Green, 5PK (759384)
- Americo Floor Machine Pads